Learn More
AGMA IPA 70% in WFI Disinfectant
Descrizione
The 0.2 μm filtered IPA 70% in WFI quality water is perfect as a proven industry standard biocide within pharmaceutical and hospital cleanrooms.
Trigger sprays are commonly used in cleanrooms, they are a high cost-effective means of routine disinfection when used with Dry Wipes. Designed for ease of use by operators who prefer a compact size of Trigger Spray.
All products are fully traceable with accompanying certification and with a 2 year unopened shelf life.
Perfect for day-to-day disinfection across a range of surfaces including worktops, instruments, gloved hands and transferred items.
- Efficacy independently validated
- 0.2 μm filtered and blended with WFI quality water - high purity water
- Ergonomic trigger with effective return mechanism
- Manufactured in Grade D cleanroom
- Full traceability with supporting analysis
- 2 - year shelf life
- Also available in 500 mL and 1 L trigger sprays, 5 L and wet wipe formats
- EN14476, EN1276, EN1650 and EN13697
Specifica
Specifica
| Product Type | Isopropyl Alcohol |
| Forma | Liquid |
| Scent | Unscented |
| Sterilità | Non-sterile |
| Aspetto | Colorless |
| Autoclavabile | Not Autoclavable |
| Colore | Clear |
| Composizione | Isopropanol 70% v/v in WFI |
| Tipo di contenitore | Capped Bottle |
| Monouso | Limited-use |
| Vedi altri risultati |
Use biocides safely. Always read the label and product information before use.
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.