Learn More
Chemsplash Irradiated Zip Labcoat PB(6B) Thumb Loops, Elastic Cuff

Descrizione
Chemsplash Lab Coat
- Chemsplash 55GSM Type PB 6B Fabric
- GAMMA Irradiated and Double Bagged
- Zip Fasten Front with Adhesive Flap Cover
- Elasticated Cuffs with Thumb Loops
- Fold Over Collar
- Silicone and Latex Free, PFAS Free
- Anti-Static Material
- Non-Linting
- Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9
Description: The Chemsplash Lab Coat is supplied GAMMA Sterile Irradiated and double bagged. Made from Chemsplash fabric, it is soft and microporous, offering strength and resistance to chemical splash and dust. This lab coat features a 2/3 length design with a collar and zip closure, as well as elasticated wrists with thumb loops for added convenience. It is anti-static to meet EN1149-5:2008, lint-free, and suitable for cleanroom applications. Conforms to ISO 14644-1:2015 Cleanroom Class 5 - 9. Chemsplash accessories protect the wearer from the environment or the environment from the wearer, designed for maximum comfort and wearability.
Specifica
Specifica
| Product Type | Cleanroom Coveralls |
| Size | 3X-Large |
| Sesso | Unisex |
| Materiale | Microporous Composite Fabric |
| Colore | White |
| Monouso | Single-use |
| Stile vita | Loose |
| Ankle Style | Open |
| Stile polso | Elastic, Thumb Loop |
| Stile collo | Collared |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.