missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ MCP-CPF Process Drive Pump
Click to view available options
Portata:
0.1 to 180 mL/min.
Dimensione della confezione:
Pezzo
Descrizione
- Dispensing and delivery pump
- Dust-tight and waterproof
- Speed range 10.0 to 1800 rpm
- available with RH and Q-type pump-heads
- RS232 and analog interface
- 4 individual command sequences programmed in a PC can be stored in the pump
- User can run the programs using the pump as a stand-alone unit
- 6-button membrane key-pad
- LED display
- pumping by drive speed (rpm)
- Pumping by flow rate (mL/min.)
- Adjustable stroke volume
- Dispensing by volume (mL)
- Dispensing by time (0.1 sec. up to 999 hours)
- Dispensing by volume within a pre-set time
- Interval dispensing by volume with a pause
- Interval dispensing by time with a pause
- Setting the number of dispensing cycles
- Pause time setting (from 0.1 sec. up to 999 hours)
- Piston stroke back-steps for drip-free dispensing
- Reversible rotation direction
- For flow rate (mL/min.)
- For dispensing volume (mL)
Specifica
Specifica
| Display | LCD |
| Requisiti elettrici | 100/230 V 50/60 Hz 100 w |
| Portata | 0.1 to 180 mL/min. |
| Frequenza | 50/60 Hz |
| Modello | MCP-CPF |
| Overall Depth (Metric) | 220 mm |
| Overall Height (Metric) | 260 mm |
| Larghezza complessiva (sistema metrico) | 155 mm |
| Tipo | Process Drive Pump |
| Wattage | 100 w |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto