missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ISO Safety Sign - Disinfect Your Hands, Dutch

Codice prodotto. 30280413
Click to view available options
Dimensioni (L x P):
150 x 50 mm
148 x 210 mm
210 x 297 mm
297 x 105 mm
297 x 420 mm
450 x 150 mm
600 x 200 mm
Materiale:
Aluminum
Laminated Polyester
Polypropylene
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30280413

Marca: Brady™ 322311

Solo null disponibili
Add to basket
Add to basket
This item is not returnable. View return policy

Sign to signify that hands must be disinfected. Text is in Dutch.

  • Sign compliant to ISO 7010

Specifications

Certificazione/Conformità ISO 7010; Compliant with Directive 2011/65/EU and 2015/863
Alternate Part Number M/M061/NL539/PP-210x297-1
Grado M061
Materiale Polypropylene
Quantità 1 Ea.
Tipo di montaggio Surface Mount, Wall Mount
Da utilizzare con (applicazione) Facility Identification, Safety Identification
Altezza (sistema imperiale) 11.69 in.
Altezza (sistema metrico) 297 mm
Spessore 1.55 mm
Larghezza (sistema imperiale) 8.27 in.
Larghezza (sistema metrico) 210 mm
Temperature Range (Metric) -40°C to +120°C
Forma Rectangular
Intervallo di temperatura (sistema imperiale) -40°F to +248°F
Lingue Dutch
Dimensioni (L x P) 210 x 297 mm
Testo visualizzato Handen desinfecteren
Product Type Personal Hygiene Sign
Colore White on Blue
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.