missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimtech™ Kimtech™ Process Wipers
Sfoglia Tutto Kimberly-Clark Professional Prodotti
Click to view available options
Colore:
Blu
Dimensione della confezione:
Pezzo
Descrizione
Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing costs. Kimtech™ Process Wipers are perfect for repeat-use cleaning with chemicals and solvents, without leaving lint. Individual sheet size 38 cm (L) x 34 cm (W). Compatible with Kimberly-Clark Professional™ Wiper Dispensers (product codes 6146, 6154 and 6155).
- 1 roll x 500 large, blue cloths (500 total).
- Ideal for repeat-use cleaning with chemicals and solvents, without leaving lint 100% silicon free.
- Help maximise efficiency and productivity while reducing costs.
- Compatible with Kimberly-Clark Professional™ Wiper Dispensers (product codes 6146, 6154 and 6155).
Specifica
Specifica
| Product Type | Process Wiper |
| Lunghezza (sistema imperiale) | 15 in. |
| Lunghezza (sistema metrico) | 38 cm |
| Larghezza (sistema imperiale) | 13.4 in. |
| Larghezza (sistema metrico) | 34 cm |
| Colore | Blu |
| Monouso | Reusable |
| Dimensioni (L x P) | 38 x 34 cm |
| Formato | Rotolo |
| Da utilizzare con (apparecchiatura) | Kimberly-Clark Professional™ Wiper Dispensers 6146, 6154 and 6155 |
| Vedi altri risultati |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction