missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER KISS K20 Refrigerated Heating Bath
Cooling bath thermostats with insulated cooling baths are an economic solution for thermoregulation of objects directly in the thermostat bath. The units are suitable for a typical heating and cooling tasks such as sample temperature control, materials testing, quality control, analyses, etc.
Marca: HUBER 2011.0017.98
Descrizione
- Cooling circulator operates with natural refrigerants
- Offers environmental friendly solution to temperature control
- Cooling circulators are fitted with automatic refrigeration capacity adjustment
- Reduces energy consumption and waste heat down to absolute essential
- Fitted with overtemperature and low level protection suitable for Safety Class III/FL (DIN 12876)
- Can be used for externally attached applications using pump connections at rear
- KISS temperature controller
- Simple operation with menu navigation
- Simultaneous display of setpoint, Tmin, Tmax and actual temperature
- Status displays for pump, cooling and heating
- USB and RS232 interfaces
- Autostart function for power failure
- 3 colour versions available: grey (standard), blue, red
- Suitable for routine tasks in research and industry
Specifica
20°C to 200°C | |
20 L | |
OLED | |
14 L/min; 0.25 bar | |
M16x1 AG male | |
79.3 lb. | |
230 V |
KISS | |
20°C (0.4 kW) | |
2 kW | |
KISS K20 | |
3/FL (DIN 12876) | |
36 kg | |
50/60 Hz |