missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Norprene™ Food A-60-F Spooled Precision Pump Tubing
Click to view available options
Dimensioni dei tubi:
14 (1.6 mm)
16 (3.1 mm)
Portata:
0.21 to 130 mL/min.
480 mL/min
Dimensione della confezione:
Pezzo
Descrizione
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Always in stock—most formulations and sizes available to ship same day
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Tubing Size: L/S 16
- Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils
- Heat, ozone, and UV light resistant, non-aging, non-oxidizing, superior acid and alkali resistance, opaque beige
- Ideal for the food, dairy, and beverage industries
Specifica
Specifica
| Certificazione/Conformità | Non-Phthalate; Non-DEHP; RoHS; FDA |
| Descrizione | Spooled Tygon Food Tubing, A-60-F, L/S 16, 500 ft. |
| Autoclavabile | Autoclavable |
| Materiale | Norprene Food (A 60 F) |
| Overall Length (Metric) | 152.4 m |
| Da utilizzare con (applicazione) | Food and Dairy Applications |
| Min. Operating Temperature (Metric) | -20°C |
| Sterilità | Sterili |
| Dimensioni dei tubi | 16 (3.1 mm) |
| Portata | 480 mL/min |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto