missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Freeze Dry Manifold
Sfoglia Tutto Labconco Corporation Prodotti
Click to view available options
Include:
20-Port Manifold
Dimensione della confezione:
Pezzo
Descrizione
Drying accessories for FreeZone Freeze Dryers.
- Drying accessories for FreeZone Freeze Dryers.
- Made of stainless steel.
- Include neoprene valves with plastic knobs.
4-Port Manifold:
- 4 valves accommodate both 0.5 or 0.75 in. adapters.
- For use with FreeZone™ 1, 2.5, and 4.5 L Freeze-Dry Systems.
- Dimensions (L x W x H): 8.75 x 8.75 x 9 in. (22.1 x 22.1 x 22.9 cm)
- Attachment Port Lid Accessory required for connection to 4.5 L System (sold separately)
20-Port Manifold:
- 20 neoprene valves that accommodate both 0.5 or 0.75 in. adapters.
- For use with all FreeZone Freeze-Dry Systems.
- Dimensions (L x W x H): 5 x 19 x 9 in. (13 x 48 x 23 cm)
- Attachment Port Lid Accessory required for connection to 4.5 L System (sold separately).
10-Port Manifold with Support Shelf:
- 10 neoprene valves accommodate both 0.5 or 0.75 in. adapters and adjustable support shelf.
- For use with FreeZone 6, 12, and 18 L Freeze-Dry Systems.
- Dimensions (L x W x H): 6.62 x 26 x 10 in. (17 x 66 x 25 cm)
20-Port Manifold with Support Shelves:
- 20 neoprene valves accommodate both 0.5 or 0.75 in. adapters and two adjustable support shelves.
- For use with FreeZone 6, 12, and 18 L Freeze Dry Systems.
- Dimensions (L x W x H): 9.5 x 26 x 10 in. (24 x 66 x 25 cm)
Specifica
Specifica
| Tipo | Freeze Dry Manifold |
| Capacità (sistema metrico) | 1, 2.5, 4.5 L |
| N. di ripiani | 0 |
| Materiale | Stainless Steel |
| N. di porte | 20 |
| Da utilizzare con (apparecchiatura) | 1 L, 2.5 L, 4.5 L, 6 L, 12 L and 18 L FreeZone™ Freeze Dry Systems |
| Include | 20-Port Manifold |
| Larghezza (sistema imperiale) | 19 in. |
| Altezza (sistema imperiale) | 11 in. |
| Altezza (sistema metrico) | 27.94 cm |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto