missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1032 Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Dimensione della confezione:
1 paio
Description
- CE EN ISO 20345:2011 S2 SRA
- Smooth leather white
- Steel toe cap
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3557)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
Specifications
| Certificazione/Conformità | CE EN ISO 20345:2011 S2 SRA |
| Colore | White |
| Materiale | Leather |
| Size | 40 |
| Caratteristiche suola | Slip-resistant |
| Materiale suola | Polyurethane |
| Stile | 1032 |
| Materiale dello zoccolo | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction