missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 31160 Shoes
ESD dissipative shoe includes special respiration absorbing lining for the foot to breathe.
70.95€
Specifica
Certificazione/Conformità | CE EN ISO 20347:2012 OB A, E, FO SRA |
---|---|
Colore | White |
Materiale | Leather |
Caratteristiche suola | Slip-resistant |
Materiale suola | Polyurethane |
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
15688717
|
Abeba™
31160/35 |
35 | |||||||
15698717
|
Abeba™
31160/36 |
36 | |||||||
15608727
|
Abeba™
31160/37 |
37 | |||||||
15618727
|
Abeba™
31160/38 |
38 | |||||||
15628727
|
Abeba™
31160/39 |
39 | |||||||
15638727
|
Abeba™
31160/40 |
40 | |||||||
15648727
|
Abeba™
31160/41 |
41 | |||||||
15658727
|
Abeba™
31160/42 |
42 | |||||||
15668727
|
Abeba™
31160/43 |
43 | |||||||
Descrizione
- CE EN ISO 20347:2012 OB A, E, FO SRA
- Smooth leather white/red
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3558)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Breathable lining with Silver ions
- Instep area with lacing
- velcro fastening
- Reflective material
Specifica
CE EN ISO 20347:2012 OB A, E, FO SRA | |
Leather | |
Polyurethane |
White | |
Slip-resistant | |
31160 |