missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ LR 1000 Basic Package
Sfoglia Tutto IKA Prodotti

Click to view available options
Tipo di spina:
EU Plug
Dimensione della confezione:
Pezzo
Descrizione
- The temperature of the heating source, located at the bottom of the vessel, is controlled accordingly to reach the set temperature inside the medium.
- Digital display for monitoring the speed and temperature
- Expandable for use with the ULTRA- TURRAX™ T 25 digital (Accessory)
- Standard joint fittings on the lid: 1x NS 29, 3x NS 14 for flexible adaptation of further equipment
- Vacuum valve included with delivery
- Anchor stirrer with PTFE-scrapers available (Accessory)
- Connections to attach a cooling source to the back of the unit
- Manual adjustable safety circuit
- Integrated safety shutdown when vessel or lid is removed from the base
- A PT 100.30 temperature sensor and the corresponding receptacle LR 1000.61 for the lid are included with this package.
Specifica
Specifica
| Volume (sistema metrico) | 1000 mL |
| Temperatura max (sistema metrico) | 120°C |
| Materiale | AISI 316L, 1.4571, borosilicate glass 3.3, PTFE, PEEK, FKM |
| Tipo di spina | EU Plug |
| Include | LR 1000 basic, Standard joint fittings on the lid: 1x NS 29,, 3x NS 14 for flexible adaptation of further equipment, Vacuum valve |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto