missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M510 Label Printer EU

Codice prodotto. 18754614
Click to view available options
Colore:
Blue, Gray
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 18754614

Marca: Brady™ 177181

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you are in a lab, field or facility, this printer works as hard as you do.

  • Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38.10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-color LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1.2 m drops
  • Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels.
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge

Specifica

Product Type Printer
Colore Blue, Gray
Tipo di display None
Da utilizzare con (apparecchiatura) Brady Labels
Materiale Plastic
Print Technology Trasferimento termico
Lunghezza (sistema imperiale) 10 in.
Larghezza (sistema imperiale) 5.75 in.
Lunghezza (sistema metrico) 254.00 mm
Larghezza (sistema metrico) 146.05 mm
Altezza (sistema imperiale) 3.75 in.
Altezza (sistema metrico) 95.25 mm
Capacità colore Monocolor
Descrizione M510 Label Printer EU
Include M510 Printer, Rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl Label Cartridge, a Quick start Guide, a USB Cable, a Brady Workstation Basic Design Software Suite and a USB Flash Drive with Driver and User Manual.
Lingue Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hungarian, Italian, Japanese, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (Mexico), Swedish, Turkish
Memoria 512 MB RAM, 256 MB Flash
Modello M510
Velocità di stampa 38.10 mm/s
Risoluzione 300 dpi
Tipi di connettore USB
Peso (sistema imperiale) 3.05 lb.
Peso (sistema metrico) 1.38 kg
Certificazione/Conformità CE, UKCA, FCC
Da utilizzare con (applicazione) Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling, Barcode labelling
Quantità 1 Ea.
Warranty 2 Years
Dettagli alimentazione AC Adapter, Rechargeable Battery
Tensione 100/240 V
Alternate Part Number M510-EU
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato