missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tubo per pompa Tygon E-Lab chiaro Masterflex™
Click to view available options
Dimensioni dei tubi:
24
26
35
82
88
89
Dimensione della confezione:
15m
Pezzo
Descrizione
Use this tubing for general laboratory applications. Clear Tygon™ E-Lab Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifica
Specifica
| Autoclavabile | Autoclavable |
| Diametro (sistema metrico) interno | 12.7 mm |
| Materiale | Tygon E-Lab |
| Overall Length (Metric) | 1500 cm |
| Da utilizzare con (applicazione) | general transfer applications |
| Min. Operating Temperature (Metric) | -46°C |
| Quantità confezione | 1 Each |
| Dimensioni dei tubi | 82 |
| Portata | 0.02 to 13L/min. |
| Flessibile flangiato | 1/2in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction