missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Metal Detectable Jugs
Handla allt Sampling Systems Produkter
Klicka för att se tillgängliga alternativ
Capacità (sistema metrico):
500 mL
1000 mL
Förpackningsstorlek:
pezzi 4
Beskrivning
- The Sampling Systems range of detectable jugs are ideal for use in food, pharma and chemical industries.
- They are made from a special chemically resistant grade of PP.
- The whole range is manufactured in cleanroom conditions and packed in a class 7 (10,000) cleanroom.
- This ensures the cleanliness of the product.
- The robust design means they can be used for years and years or used as a single use product straight from the bag.
- Simply unwrap and use.
- They are ideal for use with powders, granules and pastes.
- The blue color means they can easily seen if left in the material.
- Made from high quality PP.
- Conforms to the latest FDA and EU food requirements.
- 500 mL and 1000 mL volume is a standard size.
Specifikationer
Specifikationer
| Capacità (sistema metrico) | 500 mL |
| Colore | Blue |
| Materiale | Polypropylene |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering