missing translation for 'onlineSavingsMsg'
Learn More
Learn More
N-Benzyl-tert-butylamine, 96%
Click to view available options
Quantità:
25 g
100 g
Dimensione della confezione:
100g
25g
Descrizione
N-Benzyl-tert-butylamine, is used as a protected amine. It aids in the oxidation to the corresponding hydroxylamine and nitrone.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
N-Benzyl-tert-butylamine, is used as a protected amine. It aids in the oxidation to the corresponding hydroxylamine and nitrone.
Solubility
Insoluble in water.
Notes
Air Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents. Stable under recommended storage conditions.
N-Benzyl-tert-butylamine, is used as a protected amine. It aids in the oxidation to the corresponding hydroxylamine and nitrone.
Solubility
Insoluble in water.
Notes
Air Sensitive. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from oxidizing agents. Stable under recommended storage conditions.
Specifica
Specifica
| Materiale o nome chimico | N-Benzyl-tert-butylamine |
| Punto di fusione | -30°C to -25°C |
| Densità | 0.899 |
| Punti di ebollizione | 218°C to 220°C |
| Punto d'infiammabilità | 88°C (190°F) |
| Formula lineare | C6H5CH2NHC(CH3)3 |
| Indice di rifrazione | 1.497 |
| Quantità | 100 g |
| Numero UN | UN2735 |
| Beilstein | 507464 |
| Vedi altri risultati |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto