Learn More
Thermo Scientific™ Nalgene™ Boston Round HDPE Bottles without Closure: Bulk Pack

Descrizione
Conduct demanding packaging applications with Thermo Scientific™ Nalgene™ Boston Round HDPE Bottles without Closure, which are both durable and reliable. These high-density polyethylene bottles are rigid and translucent with excellent chemical resistance. Uniform walls make these bottles resistant to splitting and puncturing.
- Natural, HDPE
- Good for freezer use to -100°C
- Leakproof†, when assembled with Nalgene closure (must be ordered separately)
Ordering Information:
Bottles are bulk packed without closures. Order colored closures separately (Cat. No. 362150).
Specifica
Specifica
| Capacità | 8 oz., 250 mL |
| Capacità (sistema metrico) | 250 mL |
| Capacità (sistema imperiale) | 8 oz. |
| Colore | Natural |
| Descrizione | Boston Round Bottle |
| Diametro (sistema metrico) interno collo | 18 mm |
| Materiale | HDPE |
| N. per custodia | 250 |
| N. per confezione | 250 |
| Sterilità | Non-sterile |
| Vedi altri risultati |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.