Learn More
Thermo Scientific™ Nalgene™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure: Bulk Pack



Descrizione
Ensure continued stock of translucent, durable and chemically resistant Thermo Scientific™ Boston Round Narrow-Mouth Natural PPCO Bottles with Closure with this bulk-packed option. These bottles are constructed from natural polypropylene copolymer and feature polypropylene closures.
- Durable
- Translucent
- Autoclavable/Leakproof†
Specifica
Specifica
| Capacità | 4 once, 125 ml |
| Capacità (sistema metrico) | 125 ml |
| Capacità (sistema imperiale) | 4 oz. |
| Colore | Incolore |
| Descrizione | Bottiglia Boston rotonda a imboccatura stretta |
| Diametro (sistema metrico) interno collo | 18 mm |
| Materiale | Copolimero di polipropilene (PPCO) |
| N. per custodia | 500 |
| N. per confezione | 500 |
| Sterilità | Non sterile |
| Vedi altri risultati |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.