missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure
GREENER_CHOICE

Codice prodotto. p-4521780
Click to view available options
Capacità (sistema metrico):
10 L
20 L
Dimensione della confezione:
Pezzo
pezzi 4
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 10192151

Marca: Thermo Scientific™ 23400020

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Protect against leakage, breaking and contamination with these low density polyethylene jugs, a safe alternative to glass jugs.

Protect against leakage, breaking and contamination with Thermo Scientific™ Nalgene™ LDPE Safety Dispensing Jugs with Closure, a safe alternative to glass jugs. Lighter in weight than glass, these low density polyethylene jugs have permanently attached pour spouts and polypropylene screw closures. Jugs include a wide shoulder handle and molded bottom grip for additional support when pouring.

  • Integral shoulder handle and molded bottom grip make carrying and pouring comfortable and easy
  • Molded in pour spout reduces splash, back off closure to vent
  • Attached white, polypropylene screw closure won't get lost
  • Leakproof†
TRUSTED_SUSTAINABILITY

Specifica

Capacità 2.5 gal., 10 L
Capacità (sistema metrico) 10 L
Capacità (sistema imperiale) 2.5 gal.
Colore Translucent
Descrizione Safety Dispensing Jug
Diametro (sistema imperiale) 9.8 in.
Diametro (sistema imperiale) interno collo 2.5 in.
Diametro (sistema metrico) interno collo 64 mm
Include Integrated shoulder handle, molded bottom grip and molded-in spout
Materiale LDPE
N. per custodia 4
N. per confezione 1
Colore chiusura Bianco
Closure Included
Graduated No
Bocca Stretta
Forma Rotondo
Altezza (sistema metrico) 389 mm
Product Type Safety Dispensing Jug
Altezza (sistema imperiale) 15.3 in.
Materiale chiusura Polypropylene
Dimensione chiusura 83B
Diametro (sistema metrico) 250 mm
Tipo di chiusura Tethered Screw Closure
Erogazione attraverso la chiusura No
Autoclavabile Non autoclavabile
Vedi altri risultati Mostra meno risultati

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato