Learn More
Thermo Scientific™ Bottiglie in HDPE a imboccatura stretta Nalgene™ fluorurate con tappo: Pezzi sfusi, 24 mm

Descrizione
Manufactured from Nalgene™ for resistance to permeation, paneling, odor emission, flavor and fragrance loss. Thermo ScieNantific™ Nalgene™ Narrow-Mouth Fluorinated HDPE Bottles with Closures provide superior recepticals for solvents, oils, chemicals and agricultural products.
- Fluorinated high-density polyethylene
- Uniform walls resistant to splitting and puncturing
- Cost-effective alternative to fluoropolymer bottles.
- Fluorinated polypropylene closures
Ordering Information:
Bottles and closures are packed in separate polybags within the same carton.
A sample product certificate providing Cytotoxicity, USP Class VI, FDA Compliance—21 CFR and other regulatory compliance information is available or can be requested from our Certificates of Compliance DatabaseLimited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Specifica
Specifica
| Capacità (sistema metrico) | 500 mL |
| Capacità (sistema imperiale) | 16.91 oz. |
| Colore | Translucent |
| Descrizione | Narrow-Mouth Fluorinated Bottle |
| Diametro (sistema metrico) interno collo | 21 mm |
| Materiale | Fluorinated HDPE |
| N. per custodia | 125 |
| N. per confezione | 125 |
| Sterilità | Non-sterile |
| Finitura collo | 28 mm |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.