missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles with Closure: Bulk Pack
GREENER_CHOICE

Codice prodotto. 10572035
Click to view available options
Capacità (sistema metrico):
125 mL
250 mL
500 mL
Dimensione chiusura:
38-415 mm
43-415 mm
53-415 mm
Dimensione della confezione:
pezzi 125
pezzi 250
pezzi 500
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 10572035

Marca: Thermo Scientific™ 3121840004

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Protect light-sensitive products with these wide-mouth translucent amber HDPE packaging bottles.

Protect light-sensitive products with Thermo Scientific™ Nalgene™ Wide-Mouth Translucent Amber HDPE Packaging Bottles. These translucent, high-density polyethylene bottles meet USP requirements for light-resistant containers.

Features:
  • Translucent amber HDPE bottle with opaque amber PP closure
  • Protects light-sensitive products while allowing user to see contents
  • Wide mouth for easy filling and dispensing of liquids and powders
  • Leakproof†

Ordering Information:

Bottles and closures are packed in separate polybags within the same carton.

TRUSTED_SUSTAINABILITY

Specifica

Capacità 4 oz., 125 mL
Capacità (sistema metrico) 125 mL
Capacità (sistema imperiale) 4 oz.
Colore Translucent Amber
Descrizione Wide-Mouth Packaging Bottles
Diametro (sistema metrico) interno collo 28 mm
Materiale HDPE
N. per custodia 500
N. per confezione 500
Colore chiusura Opaque Amber
Finitura collo 38 mm
Certificazione/Conformità Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Classs VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure Included
Graduated No
Bocca Larga
Forma Rotondo
Altezza (sistema metrico) 99 mm
Product Type Packer Bottle
Larghezza (sistema imperiale) 1.99 in.
Altezza (sistema imperiale) 3.92 in. (With Closure); 3.78 in. (Without Closure)
Materiale chiusura Polypropylene
Dimensione chiusura 38-415 mm
Diametro (sistema metrico) 50 mm
Tipo di chiusura Screw (Bulk Packed, Unassembled)
Vedi altri risultati Mostra meno risultati

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for two minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato