missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Neoprene Rubber Tubing
Click to view available options
Diametro (sistema metrico) interno:
6 mm
8 mm
Diametro (sistema metrico) esterno:
9 mm
12 mm
Unit Size:
10m
20m
Description
Specifications
Specifications
| Diametro (sistema metrico) interno | 6 mm |
| Materiale | Neoprene |
| Diametro (sistema metrico) esterno | 9 mm |
| Overall Length (Metric) | 20 m |
| Min. Operating Temperature (Metric) | -35° C |
| Dimensioni dei tubi | 6 x 9 mm |
| Colore | Black |
| Max. Operating Temperature (Metric) | 85°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction