missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Flask Platforms for Model C76 Water Bath Shaker

Codice prodotto. 11612724
Click to view available options
Capacità (sistema metrico):
125 mL
250 mL
500 mL
Dimensioni (L x P):
30.5 x 42 cm
42 x 30 cm
42 x 31 cm
Include:
22 Clamps
5 Clamps
8 Clamps
Clamps
missing translation for 'unitSize'
Pezzo
This item is not returnable. View return policy

Product Code. 11612724

missing translation for 'mfr': Eppendorf™ M12319936

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

This item is not returnable. View return policy

Includes

Clamps

Requires

Use of half-size platforms requires subplatform (14-284-46); order separately.

Dedicated-use platforms for one specific flask size

Choose one full-size (16.5L × 12 in.W [42 × 31cm]) platform or two half-size platforms for shaking versatility.

TRUSTED_SUSTAINABILITY

Specifications

Capacità (sistema metrico) 500 mL
Da utilizzare con (apparecchiatura) Model C76 water bath shaker
Tipo Erlenmeyer Flask Dedicated Platform
Include Clamps
Dimensioni (L x P) 42 x 30 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.