missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Engi-Black Nitrile Powder Free Disposable Gloves, Style 4098

Click to view available options
Size:
Small
Medium
Large
X-Large
Dimensione della confezione:
pezzi 1000
Beskrivelse
- Industrial Grade Nitrile Glove/Heavy Duty Nitrile
- Medical Grade and Food Contact Approved
- Micro Textured
- Ambidextrous
- Rolled Cuff and Latex Free
- PFAS Free
- Touchscreen Compatible
- CE and UKCA Approved
- Thickness: 4.3 mil, Weight: 5.0 g
- AQL: 1.5
- Nitrile gloves are designed for chemical splash protection and provide a comfortable fit thanks to their elasticated properties.
- Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
- Product does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.
Tekniske data
Tekniske data
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance (Europe) | EN374-1: KPT, EN374-5: VIRUS, EN16523, EN455: 1/2/3 Medical Devices, EN1186: Food Grade, EN420 |
| Chlorinated | No |
| Applicazioni | Industrial |
| Colore | Black |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Sì |
| Materiale | Nitrile |
| Palm Thickness (English) | 4.3 mil |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion