missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Copan Italia™ Non-Calibrated Loop
Click to view available options
Diameter (Metric) Inside:
3 mm
4 mm
5 mm
Dimensione della confezione:
pezzi 25
Specifications
Specifications
| Diameter (Metric) Inside | 3 mm |
| Product Type | Inoculating Loop |
| Misuratore | 26 G |
| Quantità | 25/Pk. |
| Calibrato | No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction