missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 1536 Well High Base Microplates, clear
Click to view available options
Colore:
Clear
Dimensione della confezione:
pezzi 100
Descrizione
Work with small volumes and screen 4X as many samples in one plate. Thermo Scientific™ Nunc 1536 Well High Base Microplates are ideal for high-throughput screening; the skirted design around the base of the plate is optimal for robotic handling.
- Black microplates are recommended for florescence measurements; with minimum back-scattered light and background fluorescence
- White microplates are recommended for luminescence measurements; with maximum reflection and minimal autoluminescence
- Cell Culture Treated: The Nunclon™ Delta cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth.
- Polystyrene
- Working range: 2–10μL/well
- Customized bar coding is available
Specifica
Specifica
| Certificazione/Conformità | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Formato | Standard |
| Descrizione | 1536 Well High Base Plate, Polysytrene; Non-Treated, Clear, without lid, Non-sterile |
| Matrice | 32 x 48 |
| Imballaggio | 100 Cases, 25 Pk. |
| Colore | Clear |
| Product Type | Microplate |
| Skirt Style | Skirted |
| Materiale | Polystyrene |
| No. of Wells | 1536 |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto