missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Nutrient Pad Sets for E. coli, Coliforms and Enterobacteria
Sfoglia Tutto Sartorius Prodotti
Click to view available options
Diametro (sistema metrico):
47 mm
50 mm
Tipo di membrana:
NPS & CN
NPS & SCM
Dimensione della confezione:
pezzi 100
Descrizione
- Practical and easy to handle, they reduce labor and simplify many microbiological testing procedures.
- Nutrient pads are sterile, dehydrated culture media.
- Once they are moistened with 3.0–3.5mL of sterile and demineralized (or distilled) water, they are ready to use immediately.
- Ready to use for up to 24 months.
- Inclusive membranes: supplied with the suitable membrane filters, which are also pre-sterilized and individually packaged.
- Economical.
- Easy to handle.
- Consistent quality.
- Trouble-free storage at room temperature for up to 24 months.
- Compliant with international standards: Aside from the European drinking water directive, they comply with other international regulations and recommendations: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA, etc.
Specifica
Specifica
| Sterilità | Sterile |
| Da utilizzare con (applicazione) | Testing for chromogenic coliform (acc. ISO 9308-1) |
| Confezione individuale | Packaged individually in petri dishes |
| Tipo di membrana | NPS & SCM |
| N. per confezione | 100/Pk. |
| Diametro (sistema metrico) | 47 mm |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto