missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Oxoid™ Pipemidic Acid Antimicrobial Susceptibility Disks, 20 μg
Click to view available options
Concentrazione:
20 μg
Dimensione della confezione:
pezzi 250
Descrizione
Manually determine the antibiotic susceptibility of microorganisms using Antimicrobial Susceptibility Testing (AST) methods in conjunction with reliable, easy-to-use Thermo Scientific™ Oxoid™ Pipemidic Acid Antimicrobial Susceptibility Disks.
Ease-of-use is provided by shatterproof spring-loaded cartridges, easy-to-read labeling and end-of-cartridge indicators.
Disk diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Disk diffusion not only categorizes resistant, intermediate and sensitive organisms through quantitative results but also provides a visual indication of the following:
- Inoculum level
- Presence of contamination
- Resistant mutants
- Beta-lactamase activity
- Antagonism and synergy between antibiotics
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifica
Specifica
| Agenti antimicrobici | Pipemidic Acid |
| Certificazione/Conformità | Complies with DIN, SFM guidelines |
| Concentrazione | 20 μg |
| Descrizione | Oxoid Pipemidic Acid Antimicrobial Susceptibility Disks |
| Codice antibiotico | PIP |
| Product Type | Antimicrobial Susceptibility Discs |
| Test Type | Antimicrobial Susceptibility |
| N. per confezione | 5 Cartridges/Pk. |
| Tipo di imballaggio | 50 Disks/Cartridge |
| Quantità | 50 Discs/Cartridge |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto