missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ μPAC™ Neo Plus ESI-MS Accessories
Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Tipo:
Emitter
Grounding Cable
Interface
Voltage Spacer
Lunghezza (sistema metrico):
500 mm
60 mm
N/A
Diametro (sistema metrico) interno:
10 μm
20 μm
N/A
Dimensione della confezione:
Pezzo
Descrizione
Use Thermo Scientific™ μPAC™ ESI-MS Accessories to facilitate reproducible, low dispersion, and grounded connections between μPAC Neo Plus HPLC columns and low-flow mass spectrometer ion sources. μPAC Neo Plus voltage spacers are available for both EASY-Spray and Nanospray Flex ion sources. All configurations require a grounding cable.
μPAC Neo Plus voltage spacers
The following voltage spacers are available to support all µPAC Neo plus columns and multiple column oven configurations on EASY-Spray and NanoSpray Flex ion sources:
- ACC-VSP1006 - 10 µm I.D. x 60 mm for use with flow rates < 1 µL/min and columns housed within an external column oven
- ACC-VSP2006 - 20 µm I.D. x 60 mm for use with flow rates > 1 µL/min and columns housed within an external column oven
- ACC-VSP2050 - 20 µm I.D. x 500 mm for use with flow rates < 3 µL/min and columns housed within the Vanquish Neo column compartment
μPAC Neo Plus Flex Ion Connect
The following Flex Ion Connect interfaces are available to support use of µPAC Neo Plus columns, the Nanospray Flex ion source, and any 360 µm O.D. emitter:
- ACC-NANOFIC10 - 10 µm I.D. x 60 mm for use with flow rates < 1 µL/min and columns housed within an external column oven
- ACC-CAPFIC20 - 20 µm I.D. x 60 mm for use with flow rates > 1 µL/min and columns housed within an external column oven
Specifica
Specifica
| Da utilizzare con (apparecchiatura) | Voltage spacers and Flex Ion Connect |
| Tipo | Grounding Cable |
| Lunghezza (sistema metrico) | N/A |
| Diametro (sistema metrico) interno | N/A |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto