Learn More
Palmitic acid, 95%
Description
A saturated fatty acid. Palmitic acid is a saturated fatty acid used in hair care, cosmetics, soaps, paint, rubber, food, pharmaceuticals, animal feed and textiles. It is used to prepare sodium palmitate which is a natural additive in organic products. It is involved in the preparation of cetyl alcohol utilized in the preparation of detergents and cosmetics.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
A saturated fatty acid. Palmitic acid is a saturated fatty acid used in hair care, cosmetics, soaps, paint, rubber, food, pharmaceuticals, animal feed and textiles. It is used to prepare sodium palmitate which is a natural additive in organic products. It is involved in the preparation of cetyl alcohol utilized in the preparation of detergents and cosmetics.
Solubility
Soluble in hot alcohol, acetone, benzene, ethyl ether, amyl acetate, propyl alcohol and chloroform. Slightly soluble in cold alcohol and petroleum ether. Insoluble in water.
Notes
Incompatible with strong oxidizing agents, strong reducing agents and bases.
Specifications
Specifications
| Materiale o nome chimico | Palmitic acid |
| Punto di fusione | 62°C to 65°C |
| Densità | 0.853 |
| Punti di ebollizione | 215°C (15 mmHg) |
| Punto d'infiammabilità | 206°C (402°F) |
| Odore | Odorless |
| Formula lineare | CH3(CH2)14COOH |
| Indice di rifrazione | 1.4273 |
| Quantità | 500 g |
| Beilstein | 607489 |
| Show More |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.