missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Panthera TEC POL Digital Microscope

Codice prodotto. 17169368
Click to view available options
Tipi di obiettivo:
CCIS™ UC Plan Achromatic
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 17169368

Marca: Motic™ 1100403300011

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Panthera TEC POL state-of-the-art microscopes are designed for the inspection of all kinds of polarizing materials with birefringence and bireflection.

The Motic™ Panthera TEC POL models present high flexibility for the inspection of all kinds of polarizing materials, transparent samples and opaque specimens, from educational environments to industrial quality control. Even transparent birefringent structures from biology and medicine (heart muscle cells, secondary cell walls, etc.) can be detected by the Full Koehler illumination with exchangeable LED/halogen light source.

  • UC Plan Achromat objectives with focus on strain-free mounting for maximum darkness of image background
  • 3W LED incident light source can easily be changed to different color temperatures
  • Incident/transmitted stands additionally carry Full Koehler illumination with LED/halogen interchangeability
  • 360° rotatable stage for easy positioning of sample
  • Intermediate tube with focusable, centerable Bertrand lens is prepared for conoscopic analysis of crystals and mineral
  • 25° inclined Siedentopf type head with integrated camera
  • Widefield high eyepoint eyepieces UC-WF10X/22 mm with diopter adjustment and rubber eyecups
  • One eyepiece with crosshair reticle and positioning pivot
  • Intermediate body with rotatable analyzer 360°, Bertrand lens and slot for compensators
  • CCIS™ Plan achromatic Strain-free objectives UC 4X/0.1, 10X/0.25, 40X/0.65/S, 60X/0.8/S
  • Motic Light Tracer: Light memory, sleep mode, reversed coded quintuple nosepiece LED light intensity and mode indicator
  • HDMI output, USB for external devices, Ethernet and Wi-Fi
  • Live display mode through Wi-Fi 1920 x 1080 (Full HD), Ethernet 1280 x 720, 1920 x 1080 pixels (Full HD), or HDMI 1920 x 1080 (Full HD)
  • 5 GB internal memory

Specifica

Tipo di condensatore Achromat Swing-out Abbe Condenser N.A. 0.90/0.13
Trasferimento dati Wi-Fi, HDMI, Ethernet
Tipo di fotocamera CMOS Camera 5MP
Tipo di display Live Display
Eyepiece Widefield UC-WF10X/22 mm
Head Style Binocular Siedentopf Type
Tipo di illuminazione Koehler LED 3 W and Quartz Halogen 6 V/30 W with Intensity Control
Potenza di ingrandimento 40X, 100X, 400X, 600X
Tipi di obiettivo CCIS™ UC Plan Achromatic
Product Line Panthera TEC POL Epi
Product Type Polarizing Microscope
Risoluzione 5 MP
Da utilizzare con (applicazione) Observing Samples with Birefringence and Bireflection
Include Blue Filter, Power Cord, Dust Cover, Allen Key, Adjustable Nosepiece Key, Spare HAL Bulb, Interference Color Chart, Screws, 4 Objectives
Tipo di software ImagingOnDevice System (Panthera App Embedded)
Warranty 2 Years Electrical, 5 Years Optical and Mechanical Parts
Distanza operativa 0.35 to 30.5 mm
Dimensioni (L x P x A) 410 x 300 x 395 mm
Tensione 110/240 V
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato