missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Unit chimica di pompaggio PC 3012 NT VARIO™

Codice prodotto. p-8008754 Sfoglia Tutto Vacuubrand Prodotti
Click to view available options
Include:
IEC Plug EN 60320
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 12624287

Marca: VACUUBRAND™ 20743814

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Complete pump systems include all the pump components you need to get pumping in no time at all! Our pump system includes a pump drive, pump head and pump tubing.

These VARIO™ pumping units feature a very high pumping speed even close to the outstanding ultimate vacuum and are ideal for high vacuum requirements with most high boiling solvents. They provide precise vacuum control by continuously adjusting the pump´s motor speed. The controller provides fully automatic evaporations without any need for parameter input. The pump design offers exceptionally high chemical resistance supporting almost universal usage in chemistry and pharmaceutics. The PC 3012 NT VARIO pumping unit relies on a well-proven operating concept for evaporations with large amounts of solvents. The inlet separator (AK) retains particles and liquid droplets, the waste vapor condenser at the outlet (EK) is highly efficient and compact. The condenser enables near-100-percent solvent recovery, efficient recycling, and active protection of the environment. The MD 12C NT VARIO can be equipped with these accessories later.
  • VarIo™: automatic adjustment of the vacuum level throughout the process for high process reproducibility and unattended operation
  • VarIo™: short process times due to zero-fluctuation (hysteresis-free) vacuum control, even for large amounts of vapor
  • VarIo™: removable CVC 3000 vacuum controller, can be arranged flexibly, easily operated with clear text menus
  • extraordinary diaphragm life for minimum operational and servicing costs
  • PC 3012 NT VARIO: excellent environmental friendliness due to efficient solvent recovery, inlet separator for demanding applications
TRUSTED_SUSTAINABILITY

Specifica

Vuoto max 1.1 torr (without Gas Ballast), 2.2 torr (with Gas Ballast)
Cavalli motore 0.71 hp
Include IEC Plug EN 60320
Velocità motore 30 to 2400 rpm
Certificazione/Conformità ATEX Conformity II 3G IIC T3 X, CE, DIN EN 1012-2:2011, DIN EN 12100:2001, DIN EN 50581:2013, DIN EN 61010-1:2011, DIN EN 61326-1:2013, IEC 61010-1:2010
Requisiti elettrici 230 V 50/60 Hz
Dimensioni (L x P x A) 616 x 387 x 420 mm
Modello PC 3012 NT VARIO
Livello di rumorosità 50 dbA
Temperatura (sistema metrico) di conservazione -10°C to +60°C
Temperatura (sistema imperiale) max 104°F
Temperatura (sistema metrico) max 40°C
Temperatura min. (sistema metrico) 10°C
Portata 8.4 CFM
Frequenza 50/60 Hz
Overall Height (Metric) 419.1 mm
Lunghezza complessiva (sistema metrico) 617.22 mm
Larghezza complessiva (sistema metrico) 17.1 mm
Tipo di pompa Diaphragm Pump
Valori nominali armadio IP40
N. di teste pompe 8
Resistance Properties Chemical-Resistant
Temperature (English) Min 50°F
Applicazioni Gel Dryers
Oil Type Oil-Free
No. of Stages 3
Maximum Pressure 16 psi
Tensione 200/230 V
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato