missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PCR Transfer Tray, Natural, 5/PK
Sfoglia Tutto Fisherbrand Prodotti

Click to view available options
Autoclavabile:
Autoclavable
Dimensione della confezione:
5 paia
Beschreibung
The PCR™ Transfer Tray is engineered for quick and convenient handling of PCR tubes and strips. Designed to sit securely on 96-well tube racks and thermal cyclers, it simplifies the transfer process and works seamlessly with 96-well lidded storage trays.
How to Use:
- Place sample tray over 96-well tube rack
- Prepare test samples, place and fill PCR tubes
- Transfer conveniently and safely to/from thermocycler for processing and storage
- Cleaning Instructions: Use a pH neutral cleaner (solvents not recommended)
Spezifikation
Spezifikation
| Dimensioni (L x P x A) | 4.5 x 2.8 x 0.1 in. (11.3 x 7.2 x 0.2 cm) |
| Colore | Natural |
| Altezza (sistema metrico) | 0.2 cm |
| Lunghezza (sistema metrico) | 11.3 cm |
| Materiale | Polypropylene |
| Tipo | Tray |
| Larghezza (sistema metrico) | 7.2 cm |
| Autoclavabile | Autoclavable |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur