missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection High-Volume Upright Lab Fridge With Stainless Steel Interior and Glass Door
GREENER_CHOICE

Codice prodotto. p-200089299
Click to view available options
Capacità (sistema metrico):
480 L
702 L
1091 L
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30178703

Marca: Liebherr™ SRPVH1412

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Upright lab refrigerator that is secure, accurate and energy-efficient, and is DIN 13277 compliant.

  • High-volume glass door upright lab fridge, reach-in
  • Temperature range 0 to +16°C, ± 2 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 600a, connection rating 4.0 A, 220-240V/50/1-ph
  • Glass doors optimised for improved display area provides a better overview of the contents
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • DIN 13277 compliant
  • Intuitive user interface with 2.4 in. touch and swipe colour display, 0.1°C resolution and password keypad lock also provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: Integrated LAN/WLAN interface and data logger with USB-port to suit varying requirements for simplified data storage, temperature control and alarm management
  • 12 mm access port for external temperature probe, +2°C freeze protect function
  • Maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and data logger with real-time clock.
  • Interior LED lighting, ceiling and full-height, ensures good visibility of the contents of this large appliance
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit

Specifica

Tipo Refrigerator
Capacità (sistema imperiale) 288.21 gal.
Capacità (sistema metrico) 1091 L
Gamma di temperatura 0°C to 16°C
Risoluzione temperatura 0.1 K
Sensore di temperatura PT1000
Stabilità termica ±2°K
Refrigerante R 600a
Door Style Glass Self-closing with Lock
No. of Doors 2
Lato del perno Left or Right
Ripiani 8
Materiale armadietto Scratch-resistant Painted Steel
Finitura esterna White Powder-coated
Certificazione/Conformità ISO 9001, ISO 14001, CE
Stile Upright
Display High-Contrast 2.4 in. Color Touch and Swipe Display
Ruote 100 mm dia. castors
Colore White
Tipo di condensatore Low-Maintenance Wire-on-Tube with Washable Filter
Tipo di controllo Digital Controller
Porte 1 x 12 mm dia. access port
Warranty 2 Years Parts and Labor
Sbrinamento Automatic Hot-Gas Defrost
Lighting LED Ceiling and Full-Height Vertical
Opzioni di monitoraggio SmartCoolingHub
Sicurezza dell'accesso Electronic Door Lock with Remote Control
Connectivity WiFi/Lan Module Integrated
Compressore CFC-free
Amperaggio 4 A
Tipo di spina CEE 7/7
Tensione 220/240 V
Frequenza 50 Hz
Fase 1, Single Phase
Utilizzo di energia 705 kWh/a
Green Features Natural Refrigerant, Ultra Energy Efficient, Ecovadis Gold
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato