missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descrizione
- Qualified to FD X15-140, in compliance with Good Laboratory Practice.
- Ventilated cooling +5°C ± 3°C.
- Temperature adjustable from +3°C to +16°C.
- Automatic defrosting and condensate evaporation.
- Steel body with white epoxy anti-corrosion treatment.
- Thermoformed PS bowl with rounded corners.
- Door with lock and reversible opening direction.
- Ventilation stop on door opening.
- Automatic door return.
- Vacuum handle with antibacterial treatment.
- 15mm dia. tank opening for installation of one or more external PT100 or digital CTM (Centralized Temperature Management) sensors.
- 30mm dia. tank opening for on-site qualification, positioned on the side 1/3 of the way up.
- Electronic control with display and adjustment in 0.1°C steps.
- Secure PIN code keypad locking.
- Visual and audible high/low temperature alarm (adjustable thresholds).
- Visual and audible door opening alarm.
- Power failure alarm (on power return if high temperature threshold exceeded).
- Potential-free contact (NO/NC) for connection to a remote control system.
- Storage of minimum and maximum temperature.
- Anti-freeze safety thermostat.
- Equipped with reinforced plastic-coated steel grids.
- Clean fluid R-600a.
Specifica
Specifica
| Tipo | Lab Refrigerator |
| Capacità (sistema imperiale) | 147.4 gal. |
| Capacità (sistema metrico) | 558 L |
| Gamma di temperatura | 3°C to 16°C |
| Stabilità termica | ±3°C |
| Refrigerante | R-600a |
| Door Style | Full |
| No. of Doors | 1 (1 compartment) |
| Ripiani | 5 Adjustable |
| Materiale armadietto | Epoxy-coated Steel |
| Vedi altri risultati |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?