Learn More
Potassium heptafluorotantalate(V), 99.7%
Descrizione
It is an important raw material. Used in chemical research. Use as primary and secondary intermediate(Pharmaceutical Intermediates). Used in the production and preparation of tantalum powder.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
| Materiale o nome chimico | Potassium heptafluorotantalate(V) |
| Forma fisica | Powder |
| Quantità | 10 g |
| Numero UN | UN3288 |
| Informazioni di solubilità | Decomposes in water; Slightly soluble in HF |
| Peso formulazione | 392.14 |
| Percent Purity | 99.7% |
| Densità | 4.560g/mL |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.