missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Tubo in PTFE
Handla allt< titel> Produkter
missing translation for 'orderingAttributeHoverText'
Diametro (sistema imperiale) interno:
1/16 in.
1/8 in.
3/16 in.
5/32 in.
7/16 in.
Diametro (sistema imperiale) esterno:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
Förpackningsstorlek
15m
Beskrivning
Wide temperature range of -201°C to 260°C (-330°F to 500°F). Lowest coefficient of friction of any tubing. E in., cellent fle in., ibility. Does not contain BPA, phthalates, or PVC. Sterilize by autoclave, EtO, and chemical sterilants. Complies with FDA 21 CFR 177.1550, USP Class VI, ASTM D 3295. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifikationer
Specifikationer
| Certificazione/Conformità | ADCF;FDA;Non-Phthalate;RoHS;USP |
| Diametro (sistema imperiale) interno | 3/16 in. |
| Diametro (sistema imperiale) esterno | 1/4 in. |
| Overall Length (English) | 50 ft. |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering