missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Tall form Berzelius Heavy Duty Beaker
Click to view available options
Capacità (sistema metrico):
150 mL
250 mL
600 mL
Unit Size:
pezzi 10
Description
Designed for longer life and increased user safety
- Mechanically stronger than standard beakers
- Reinforced rims and spout, less prone to breakage during washing etc.
- Thicker walls and heavier bases
- Manufactured from Pyrex™ borosilicate glass
- Printed with Trace Code for downloadable batch certificate
- White graduations and marking spot
Specifications
Specifications
| Descrizione | Beaker |
| Diametro (sistema metrico) esterno | 80mm |
| Capacità (sistema metrico) | 600 mL |
| Materiale | Borosilicate Glass |
| Altezza (sistema metrico) | 150mm |
| Quantità | 10/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction