missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ seripettor™ / seripettor™ pro Pump Assembly
Shop All Brand Products
Click to view available options
Da utilizzare con (apparecchiatura):
Seripettor pro, 25 mL
Seripettor, 10 mL
Seripettor, 25 mL
seripettor, 2 mL
Unit Size:
Pezzo
Description
- seripettor™ pump assembly provided with stainless steel lifting spring.
- seripettor™ pro pump assembly provided with Hastaloy™ (stainless) lifting spring, with PEI for UV protection.
Specifications
Specifications
| Product Type | Pump Assembly |
| Materiale | Polycarbonate |
| Volume (sistema metrico) | 2 mL |
| Da utilizzare con (applicazione) | Dispensing liquid |
| Da utilizzare con (apparecchiatura) | seripettor, 2 mL |
| Include | Pump assembly only |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction