missing translation for 'onlineSavingsMsg'
Learn More

Neville and More™ Ribbed Tamper Evident Caps for Alpha Glass Bottles

Codice prodotto. p-7083525 Sfoglia Tutto Fisherbrand Prodotti
Click to view available options
Colore:
Bianco
White, Yellow
Quantità:
100/Cs.
3000/Cs.
Dimensione della confezione:
pezzi 100
pezzi 3000

Product Code. 15534580

Only null left
Add to basket
Add to basket

Helps to contain liquids in testubes or flasks.

  • Ribbed closure
  • Neck material: Pilfer proof glass
  • Suited to contain liquids for various bottles, jars, laboratory consumables
  • Tamper evident band
  • Non reactive
  • Material: Polypropylene

Specifications

Colore White, Yellow
Diametro (sistema metrico) interno collo 2.8 cm
Da utilizzare con (applicazione) Contains liquid
Materiale Polypropylene
Quantità 3000/Cs.
Dimensioni filettatura (sistema metrico) 28 mm
Forma Rotondo
Product Type Tamper-evident Ribbed Cap
Da utilizzare con (apparecchiatura) Alpha glass bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.