missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-300 Rotary Evaporator, Electric Lift
Sfoglia Tutto Buchi Prodotti
Click to view available options
Capacità (sistema metrico):
1 L
5 L
Tipo di unità di controllo:
1-300
1-300 Pro
I-300
I-300 Pro
Dimensione della confezione:
Pezzo
Include:
Valve Unit
Woulff Bottle
Descrizione
- Comfortable flask and vapor duct removal thanks to easy to use Combi-Clip
- User-friendly operation due to ergonomic electric or manual lift
- Immediate adjustment of heating temperature and rotation speed with intuitively positioned control knobs
- Easy plug and play extension to a fully integrated system including a central interface, vacuum pump and recirculating chiller according to your needs
- Choice between 5 L high-temperature and 1 L fast-heating bath
- Wide range of beneficial accessories available: Seven different glass assemblies, safety shield, lid for heating bath, automatic distillation and automatic foam detection
- Precise operation control with integrated digital display of heating temperature, rotation speed and lift position
- Traceability of all process parameters including data recording and charting with the optional Interface I-300 Pro
- Instant alert with push notification on mobile devices in case of process deviation (with Interface I-300/I-300 Pro only)
Specifica
Specifica
| Capacità (sistema metrico) | 1 L |
| Speed | 10 to 280 rpm |
| Temperature Range (Metric) | Ambient to 220°C |
| Tipo di unità di controllo | 1-300 Pro |
| Tipo | Rotary Evaporator |
| Giunto rastremato standard | SJ29/32 |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto