Learn More
Chemsplash RPS Re-Use Paintshop Suit-99% Poly 1% Carbon Grid -Vented

Descrizione
Chemsplash Re-Usable Spray Paint Suit
- 68GSM Polyester Fabric (99% Polyester, 1% Carbon Grid)
- Triangular Vented Back in Navy Colour Panel
- Two-piece Hood with Cord andggle
- Knitted Cuffs and cro Adjustable Ankles
- Elasticated Band at Waist
- Two-Way Zip with Storm Flap
- 1 External Hip Pocket with Velcro Closure and Flap
- 2 Side Pockets with Two-Way Access to Wearer's Clothes
- Cushioned Knees
- Antistatic and Low-Linting
Description: The Chemsplash Re-Usable Spray Paint Suit is made from 68GSM (+/-3GSM) fabric consisting of 99% Polyester with 1% Carbon Grid. The suit is antistatic treated, low-linting, and designed for durability in demanding environments. It features a triangular vented back, two-piece hood with cord toggle, knitted cuffs, velcro adjustable ankles, and a range of practical pockets, including side pockets with two-way access to wearer's clothes. It also includes cushioned knees for added comfort.
Specifica
Specifica
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Sesso | Unisex |
| Materiale | Polyester |
| Colore | Gray |
| Monouso | Reusable |
| Ankle Style | Elastic |
| Stile polso | Knit |
| Stile collo | Con cappuccio |
| Tipo di chiusura | Ties |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.