missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ S 25 Dispersing Tool
Sfoglia Tutto IKA Prodotti
Click to view available options
Modello:
S 25 EC-C-18 G
S 25 EC-C-25 G
Intervallo volume (sistema metrico):
0.01 to 1.5 L
0.05 to 2 L
Dimensione della confezione:
Pezzo
Description
- The dispersing tool S 25 is suitable for general applications involving high speed and high shear mixing, crushing in liquid, emulsification, particle size reduction in solution and vigorous dissolving of miscible and immiscible solids and liquids in a liquid medium.
- As the name ''easy clean'' implies, the dispersing tools are particularly easy to clean: by simply turning and lowering the clamp, the shaft and rotor can be extended from the shaft until the whole rotor comes out of the stator. Then the shaft tube of the tool can be completely rinsed from inside.
- Note: only compatible with the dispersers T 25 easy clean digital and control. The temperature sensing function of the T tools can only be activated when used in combination with the T 25 easy clean control.
Dispersing tool, S 25 EC-C G, mixing, IKA, Dispersers
Specifications
Specifications
| Product Type | Dispersing Tool |
| Speed | 25,000 rpm |
| Intervallo volume (sistema metrico) | 0.01 to 1.5 L |
| Lunghezza immersione | 35 to 150 mm |
| Lunghezza albero (sistema metrico) | 191 mm |
| Materiale | AISI 316 L, Ceramic |
| Da utilizzare con (applicazione) | General Applications Involving High Speed and High Shear Mixing, Crushing in Liquid, Emulsification, Particle Size Reduction in Solution and Vigorous Dissolving of Miscible and Immiscible Solids and Liquid |
| Da utilizzare con (apparecchiatura) | T 25 Homogenizer |
| Modello | S 25 EC-C-18 G |
| Metodo di sterilizzazione | All Methods |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction