missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Sani-Tech™ SPT-60L
Click to view available options
Diametro (sistema metrico) interno:
0.8 mm
1.2 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
5 mm
6 mm
6.4 mm
7.9 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
Diametro (sistema metrico) esterno:
2.4 mm
3.2 mm
4 mm
4.4 mm
4.8 mm
5.2 mm
5.6 mm
6.4 mm
6.8 mm
7.9 mm
8 mm
8.8 mm
9.5 mm
10 mm
11.1 mm
12 mm
12.4 mm
12.7 mm
14.3 mm
15.9 mm
19.1 mm
Dimensione della confezione:
7.50m
Descrizione
- Sani-Tech™ SPT-60L is a premium platinum-cured silicone tubing designed to meet stringent pharmaceutical standards for safety and chemical compatibility.
- Manufactured under strict quality controls, it meets regulatory standards for pharmaceutical use, ensuring safety and reliability in critical operations.
- Specifically designed to meet the requirements of pharmaceutical operations, ensuring consistent production quality and industry compliance.
- Engineered for durability with an average pump life exceeding 250 hours, minimizing downtime in critical operations.
- With its extended pump life reduces the frequency of tubing replacements, saving time and lowering overall maintenance costs.
- With superior spallation control, Sani-Tech™ SPT-60L maintains low spallation levels across multiple dispensing cycles. It minimizes particle formation to ensure cleanliness. Ideal for operational consistency and high-purity environments.
- Independent testing has shown that Sani-Tech™ SPT-60L offers a 4X improvement in filling accuracy and a 2X enhancement in precision that ensures a reliable volume delivery.
- Sani-Tech™ SPT-60L was tested with a four-roller peristaltic pump head at 400 rpm and no backpressure. It demonstrates reliability across diverse operational settings, operating effectively at high speeds and during continuous use, providing dependable performance for demanding and precision-driven operations.
- It delivers accurate filling performance while ensuring consistent target fill volumes and boosting confidence in packaging.
- Available with ValPlusTM Certification.
Specifica
Specifica
| Autoclavabile | Autoclavable |
| Diametro (sistema imperiale) interno | 0.063 in. |
| Diametro (sistema metrico) interno | 1.6 mm |
| Materiale | Silicone |
| Diametro (sistema imperiale) esterno | 0.125 in. |
| Diametro (sistema metrico) esterno | 3.2 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Spessore (sistema imperiale) | 0.031 in. |
| Spessore (sistema metrico) | 0.8 mm |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto