missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics Sani-Tech™ SPT-60L

Codice prodotto. 30178463
Click to view available options
Diametro (sistema metrico) interno:
0.8 mm
1.2 mm
1.6 mm
2 mm
2.4 mm
3.2 mm
4 mm
4.7 mm
4.8 mm
5 mm
6 mm
6.4 mm
7.9 mm
8 mm
9.5 mm
11.1 mm
12.7 mm
Diametro (sistema metrico) esterno:
2.4 mm
3.2 mm
4 mm
4.4 mm
4.8 mm
5.2 mm
5.6 mm
6.4 mm
6.8 mm
7.9 mm
8 mm
8.8 mm
9.5 mm
10 mm
11.1 mm
12 mm
12.4 mm
12.7 mm
14.3 mm
15.9 mm
19.1 mm
Dimensione della confezione:
7.50m
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 30178463

Marca: Saint-Gobain Performance Plastics SPT60L3132

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Sani-Tech™ SPT-60L is premium platinum-cured silicone tubing designed for pharma operations requiring low spallation, long pump life, and high accuracy. It offers best-in-class filling precision, reduces costly over/under fills, and ensures reliable performance with a pump life exceeding 250 hours.

  • Sani-Tech™ SPT-60L is a premium platinum-cured silicone tubing designed to meet stringent pharmaceutical standards for safety and chemical compatibility.
  • Manufactured under strict quality controls, it meets regulatory standards for pharmaceutical use, ensuring safety and reliability in critical operations.
  • Specifically designed to meet the requirements of pharmaceutical operations, ensuring consistent production quality and industry compliance.
  • Engineered for durability with an average pump life exceeding 250 hours, minimizing downtime in critical operations.
  • With its extended pump life reduces the frequency of tubing replacements, saving time and lowering overall maintenance costs.
  • With superior spallation control, Sani-Tech™ SPT-60L maintains low spallation levels across multiple dispensing cycles. It minimizes particle formation to ensure cleanliness. Ideal for operational consistency and high-purity environments.
  • Independent testing has shown that Sani-Tech™ SPT-60L offers a 4X improvement in filling accuracy and a 2X enhancement in precision that ensures a reliable volume delivery.
  • Sani-Tech™ SPT-60L was tested with a four-roller peristaltic pump head at 400 rpm and no backpressure. It demonstrates reliability across diverse operational settings, operating effectively at high speeds and during continuous use, providing dependable performance for demanding and precision-driven operations.
  • It delivers accurate filling performance while ensuring consistent target fill volumes and boosting confidence in packaging.
  • Available with ValPlusTM Certification.
TRUSTED_SUSTAINABILITY

Specifica

Autoclavabile Autoclavable
Diametro (sistema imperiale) interno 0.313 in.
Diametro (sistema metrico) interno 7.9 mm
Materiale Silicone
Diametro (sistema imperiale) esterno 0.438 in.
Diametro (sistema metrico) esterno 11.1 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Spessore (sistema imperiale) 0.063 in.
Spessore (sistema metrico) 1.6 mm
Min. Operating Temperature (English) -80°F
Min. Operating Temperature (Metric) -62°C
Quantità confezione 1 Coil
Sterilità Non-sterile
Colore Translucent
Durezza 60 (Shore A)
Pressione massima 54 psi
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Pump Tubing
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato