Learn More
Buerkle™ Silicone Hose
Sfoglia Tutto Bürkle ProdottiDescrizione
This silicone tubing is the ideal choice for laboratory or food applications, it is physiologically safe and guarantees the highest quality and safety standards. The tubing can be sterilised in an autoclave or with ethylene oxide.
Thanks to its high flexibility, the tubing is particularly adaptable and remains permanently elastic even at high and low temperatures.
Our high-quality silicone tubing is resistant to weak acids and alkalis as well as many other chemicals, making it suitable for a wide range of applications.
The transparency of the hose enables optimum visual control of the process.
- Permanently elastic at high and low temperatures
- Good transparency for visual inspection
- Ideal for applications in food and food technology
Specifica
Specifica
| Autoclavabile | Autoclavable |
| Diametro (sistema imperiale) interno | 0.20 in. |
| Diametro (sistema metrico) interno | 5 mm |
| Materiale | Silicone |
| Diametro (sistema imperiale) esterno | 0.32 in. |
| Diametro (sistema metrico) esterno | 8 mm |
| Overall Length (English) | 16.4 ft. |
| Overall Length (Metric) | 5 m |
| Colore | Transparent |
| Product Type | Tubing |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.