missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Paragon Scientific Standard per viscosità rotazionale in silicone
Click to view available options
Viscosità:
10.12 mPa.s (25°C)
100.7 mPa.s (25°C)
100075 mPa.s (25°C)
1003 mPa.s (25°C)
12423 mPa.s (25°C)
251.5 mPa.s (25°C)
30036 mPa.s (25°C)
357.0 mPa.s (25°C)
4.988 mPa.s (25°C)
50.49 mPa.s (25°C)
503.9 mPa.s (25°C)
5034 mPa.s (25°C)
60139 mPa.s (25°C)
75.53 mPa.s (25°C)
Dimensione della confezione:
600mL
Pezzo
Descrizione
- Certified according to ISO 17025 / ISO 17034 under UKAS accreditation
- 600mL of product supplied in a ready to use 'test in pack' container
- 1-year shelf life
- Ensures full compliance to international test method protocol
- Full traceability to National Standards
- Tamper evident security packaging
- Applicable to all spindles with the exception of the L1 spindle, further provision should be made when using the L1 spindle
- Safer working, less mess, less waste, higher throughput
Especificaciones
Especificaciones
| Imballaggio | Test in pack container |
| Odore | Characteristic odor |
| Viscosità | 10.12 mPa.s (25°C) |
| Nomi componenti o analita | Silicone fluid |
| Forma fisica | Liquid |
| Colore | Incolore |
| Elemento | Silicone Fluid |
| Quantità | 600 ml |
Nominal values quoted
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido