Learn More
Sodium selenide, 99.8% (metals basis), Thermo Scientific Chemicals
Descrizione
Sodium selenide is used in paper and pulp industry, for kraft process followed by photographic industry to prevent developer solutions. It finds application as a bleaching agent in textile industry, sulfur dyes and detergents. It is also used to impart color to glass, glazes and enamels. Further, it acts as a decolorizer of glass due to neutralization of greenish tint produced by iron (ferrous) compounds. It plays an important role to prepare organoselenium compounds by reacting with alkyl halides.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Sodium selenide |
Punto di fusione | >875°C |
Colore | Gray to Pink |
Quantità | 1 g |
Intervallo percentuale saggio | 99.8% (metals basis) |
Note percentuale saggio | (metals basis) |
Numero UN | UN3283 |
Indice di Merck | 14,8672 |
Informazioni di solubilità | Soluble in ethanol and liquid ammonia. Slightly soluble tetrahydrofuran. |
Peso formulazione | 124.94 |
Vedi altri risultati |
RUO – Research Use Only