missing translation for 'onlineSavingsMsg'
Learn More

Juchheim Laborgeraete™ Steel Diamond Mortar

Codice prodotto. 10790235
Click to view available options
Diametro (sistema metrico) interno:
20 mm
30 mm
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 10790235

Marca: Juchheim Laborgeraete™ 00460

Questo articolo non è attualmente disponibile o è stato dismesso.
La preghiamo di consultare la pagina del prodotto per individuare le possibili alternative.
Visualizzare prodotti alternativi

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Heavy duty diamond mortar for effective crushing and pulverizing in the laboratory.

  • Option of inner diameter of 20 mm, 30 mm, and 40 mm

Specifications

Capacità (sistema metrico) 30 mL
Finitura Hardened Steel
Diametro (sistema metrico) interno 20 mm
Product Type Mortar
Materiale Hardened Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.