missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Cap
Click to view available options
Capacità (sistema metrico):
30 mL
120 mL
230 mL
350 mL
Sterilità:
Non sterile
Sterile
N. per custodia:
100
200
Dimensione della confezione:
pezzi 100
pezzi 200
Description
Store liquid, solid food and histology samples in Thermo Scientific™ Sterilin™ Polystyrene Jars with Screw Caps. These multi-use disposable jars have a wide neck that enables large specimens to be stored easily.
Jars are supplied unlabeled and available in both sterile (sterilized by gamma irradiation) and nonsterile formats.
- Suitable for direct transfer of specimen from patient to jar
- Plastic wadded cap for leak-free performance
- CE Marked
Specifications
Specifications
| Capacità (sistema metrico) | 30 mL |
| Diametro (sistema imperiale) | 1.3 in. |
| Da utilizzare con (applicazione) | Direct Transfer of Specimen from Patient to Jar |
| Include | Screw Cap |
| Materiale | Polystyrene |
| N. per custodia | 200 |
| Sterilità | Non sterile |
| Peso (sistema metrico) | 2.9 kg |
| Forma | Rotondo |
| Altezza (sistema metrico) | 48 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction