missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™/LaboPlast™ Bio Sampling Spoon Curved
BIOPHARMAGREENER_CHOICE

Codice prodotto. p-7221293 Sfoglia Tutto Bürkle Prodotti
Click to view available options
Sterilità:
Non-sterile
Sterile
Dimensione della confezione:
pezzi 10
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 17220624

Marca: Buerkle™ 53791023

Effettua il per acquistare questo articolo Hai bisogno di un conto web ? Registrati oggi stesso!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Suitable for a wide range of different media including powders, granulates, pastes and liquids. The angled spoon shape is also good for reaching into the corners of a container.

  • The long handle of the plastic spoon makes it possible to empty residue from large containers easily and can also reach into places that are hard to reach such as jerrycans with narrow necks.
  • Product made from renewable raw materials
  • Bio-PE, white
  • Individually packaged and optionally sterilised
  • Handle length 300 mm
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations
TRUSTED_SUSTAINABILITY

Especificaciones

Quantità 10
Sterilità Sterile
Autoclavabile Not Autoclavable
Forma Curved
Capacità (sistema metrico) 10 mL
Certificazione/Conformità Complies with EU food rrequirements and FDA regulations
Monouso Single-use
Product Type Sampling Spoon
Lunghezza (sistema metrico) maniglia 300 mm
Materiale Bio-PE
Tipo di maniglia Long-handled
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.